Beli makita bor magnet di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RYU Mesin Bor Magnet
    Rating:
    100% of 100
    (2)
    Mulai

    Rp4.199.900

  2. KRISBOW Mesin Bor Magnet
    Mulai

    Rp15.999.900

    KRISBOW Mesin Bor Magnet
    Deskripsi:
    MAGNETIC CORE DRILL Krisbow adalah bor untuk pengambilan sampel beton pada suatu bangunan.
  3. Wipro Bor Magnet
    Mulai

    Rp4.799.900

    Wipro Bor Magnet
    atribut:
    • Horizontal Displacement (mm): 20
    • Rated Frequency (Hz): 50
    • Rated Voltage (V): 220
    • Revolving Angle (°): 90
  4. METABO Magnetic Drill (Mesin Bor Magnet)
    Mulai

    Rp31.999.900

    METABO Magnetic Drill (Mesin Bor Magnet)
    Deskripsi:
    -Large stroke, therefore suitable for use of core drills, spiral drills and countersinks -Magnetic base with high holding power permits working on vertical surfaces and overhead -Robust Metabo marathon motor with internal wiring for long service life -Integrated coolant container for easy to dose internal cooling of the core drill -Bright LED light for easy alignment in poor light conditions -Swarf protection can be fixed without tools and protects the user from metal shavings and tool contact -Protective circuit starts motor only if the magnet is activated -Restart protection: prevents unintentional start-up after power supply interruption -Lockable slide for comfortable tool change -Handle for easy carrying and lifting -Resistant mains cable (5 m) with rubber shroud
    atribut:
    • Max. Drill Depth (mm): 50
  5. NRT-PRO Mesin Bor Magnet
    Mulai

    Rp3.499.900

    NRT-PRO Mesin Bor Magnet
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Taper Number: MT#3
    • Revolution Per Minute (rpm): 270
  6. Kennedy Internal & External Puller Kit
    Mulai

    Rp4.299.900

    Kennedy Internal & External Puller Kit
    Deskripsi:
    3 Jaw Internal & External Multi-function Slide Hammer Puller Set Fully hardened and chromed carbon steel slide hammer with a 1.2kg weight. Slide hammer design for removing bearings from blind housings. Suitable for use where a shaft or other solid surface is not available for a thrust bolt or hydraulic ram to push against. The bearing is removed by the impact action of the slide hammer weight hitting the stop at the end of the bar. The puller legs are securely located on the bearing by screwing down the tapered nut to lock the arms in position. Blow moulded case. 6 Piece Set Contents: 1x T-bar. 1x hammer 1.2kg. 1x 3 jaw internal puller 15 - 30mm. 1x 3 jaw internal puller 30 - 80mm. 1x 3 jaw external puller 15 - 80mm. 1x blow moulded case.
    atribut:
    • Number of Pieces: 6
    • Weight Each: 4.95kg
    • Capacity: 15 to 80mm
    • Product Type: Slide Hammer Puller Set
    • Additional Features: 0
    • Part Number: KEN5033340K
  7. KRISBOW Set Perkakas
    Mulai

    Rp2.699.900

  8. WISON Mesin Bor Magnet
    Mulai

    Rp15.999.900

  9. BOSCH Mesin Bor Magnet
    Mulai

    Rp28.999.900

    BOSCH Mesin Bor Magnet
    atribut:
    • K3L License: Yes
  10. BOKY Mesin Bor Magnet
    Mulai

    Rp4.399.900

  11. Mesin HL Mesin Bor Magnet
    Mulai

    Rp3.399.900

    Mesin HL Mesin Bor Magnet
    atribut:
    • Taper: MT #3
    • Frequency (Hz): 50
    • No Load Speed (rpm): 320
    • Rated Voltage (V): 220
  12. KESTONE Bor Magnet
    Mulai

    Rp4.199.900

  13. Makita Gerinda Tangan
    Rating:
    100% of 100
    (9)
    Mulai

    Rp819.900

    Makita Gerinda Tangan
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
Daftar Harga makita bor magnet Terbaru December 2025
RYU Mesin Bor MagnetRp4.199.900
NITTO KOHKI Mesin Bor Magnet Atra AceRp32.999.900
KRISBOW Mesin Bor MagnetRp15.999.900
Wipro Bor MagnetRp4.799.900
METABO Magnetic Drill (Mesin Bor Magnet)Rp31.999.900
DEWALT Mesin Bor Magnet PressRp18.999.900
Dongcheng Magnetic Drill (Mesin Bor Magnet)Rp3.099.900
KYOTO TOOL (KTC) Tool SetRp7.199.900
NRT-PRO Mesin Bor MagnetRp3.499.900
DEWALT 2 Speed Magnetic Drill PressRp18.999.900

Data diperbarui pada 05/12/2025 (Harga belum termasuk PPN)